Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAEDS2U0254 8114 AC GQ4 Series 4 Station Indoor Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAEDS2U0254 8114 AC GQ4 Series 4 Station Indoor Controller

Item #: WBB1590740

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Galcon GAEDS2U0254 8114 AC GQ4 Series 4 Station Indoor Controller

The Galcon 8114 AC GQ4 is an Indoor Irrigation and Low Voltage Lighting Controller. This controller is designed to operate up to 4 irrigation controller or 3 irrigation controller and 1 low voltage lighting zone.The 8114 AC GQ4 offers 3 (A, B and C) weekly or cyclic programs for irrigation and 1 (X) program for low voltage lighting. Flexible programming options include Daily, Odd, Even or Cyclic.In Daily program, the day/s of the week can be selected with up to 4 start time for each daily program. In Odd program, the controller will only operate irrigation on Odd days while in the Even program, the controller will only operate irrigation on Even days of the week. Irrigation duration can be set from 1 minute to 4 hours and seasonal adjustment from as little as 10% up to 190% of duration is easily set. In cyclic programs, irrigation duration can be set from 1 minute to 4 hours every 1 day and up to every 31 days.Rain Delay function allows for a programmable "rain off" period up to 240 days. Sensor input can be used with a rain, temperature, wind, soil and other sensors.Irrigation zone test can be used for quick system checks.

The 8114 AC GQ4 also has an independent program for low voltage lighting, pond pump or similar low voltage application. This program is completely independent of irrigation and will operate even if the controller is set to a rain delay or irrigation programming is erased. A separate relay is required to operate the low voltage equipment and it is not included.This product is also available in 4 station configurations.

Product Specifications

    • LENGTH INCHES10-1/8
    • WIDTH INCHES2-3/8
    • HEIGHT INCHES7-13/16
    • BRANDGalcon
    • NUMBER OF STATIONS4
    • MANUFACTURERS PART NUMBERGAEDS2U0254
    • SERIES8114 AC GQ4
    • TYPEIndoor Controller
    • DESCRIPTION4 Station Indoor Controller
    • WEIGHT LBS2.6
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!