Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAH2S6912S5 9001 Series Hose End Tap Timer W/Programmable LCD Display & Loop For Rain Sensor

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Galcon GAH2S6912S5 9001 Series Hose End Tap Timer W/Programmable LCD Display & Loop For Rain Sensor

Item #: WBB1590741

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Galcon GAH2S6912S5 9001 Series Hose End Tap Timer W/Programmable LCD Display & Loop For Rain Sensor

The Galcon 9001 is the perfect alternative to watering by hand when combined with a Drip Irrigation System. This long life, high quality Hose End (tap timer) Irrigation Controller can be used to automate the watering of your landscape and potted plants.

Easy to install and simple to program, the 9001 Hose End (tap timer) Irrigation Controller is durable and equipped with a large LCD screen and large user interface buttons make programming a quick and easy task.The 9001 Hose End (tap timer) Irrigation Controller allows you to irrigate by day of the week or every day of the week. Four start times per day can be programmed to irrigate from 1 minute to 12 hours. A manual operation button is a great way to run water on demand.

A great water savings feature is the single press rain delay button that pauses irrigation when you see that rain is very likely. Press the same button again to allow irrigation when the rain passes.

A better water savings feature is to order the 9001 with the available Rain Sensor loop (GAH2S6912S5) which lets you connect a Normally Closed Rain Sensor (not included). The 9001 Hose End (tap timer) Irrigation Controller is easy to install, on the inlet side you simply attach the controller to any hose bib while on the outlet side you use a hose thread adapter to connect your irrigation system. Please check with your local water purveyor to see if the use of Anti-siphon device (not included) is required.Features:
  • GAH2S6912S5 - Four Start times
  • 1 minute - 12 hour duration
  • daily/weekly programming
  • Rain Sensor Loop.


Product Specifications

    • LENGTH INCHES4-7/16
    • WIDTH INCHES6-5/16
    • HEIGHT INCHES3-7/8
    • BRANDGalcon
    • CONNECTION SIZE INCHES3/4 Hose End
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAH2S6912S5
    • SERIES9001
    • TYPEOutdoor Timer W/Hose End Tap
    • PSI15 to 115
    • MAXIMUM GPM5.5
    • MAXIMUM LPM20
    • INCLUDESLCD Display & Wire Loop For Rain Sensor
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTIONHose End Tap Timer W/Programmable LCD Display & Loop For Rain Sensor
    • WEIGHT LBS0.77
    • CONNECTION TYPENH or BSP
    • MAX RUN TIME HOURS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!