Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAH3S6912PB 9001EZ Series Hose End Tap Timer W/Simple Dial Settings

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Galcon GAH3S6912PB 9001EZ Series Hose End Tap Timer W/Simple Dial Settings

Item #: WBB1590742

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Galcon GAH3S6912PB 9001EZ Series Hose End Tap Timer W/Simple Dial Settings

The Galcon 9001EZ is the easy alternative to watering by hand when combined with a Drip Irrigation System. This long life, high quality Hose End (tap timer) Irrigation Controller can be used to automate the watering of your landscape and potted plants.

Easy to install and simple to program, the 9001EZ Hose End (tap timer) Irrigation Controller is durable and equipped with only two dials to set the duration and cycle for your irrigation needs. Irrigation programming has never been easier.

How easy?:
  • Install one 9Volt battery
  • Twist the Duration Dial to the length of time you want water to run, from 2 minutes to 9 hours.
  • Twist the Cycle Dial to set the length of time between irrigation run times, from every 3 hours to every 14 days.
  • Click on the start button (after attaching to hose bib and Drip system of course) and you will see irrigation start. If you don't want to immediately start irrigation, you can activate the delay function to get going when you are ready.


Product Specifications

    • LENGTH INCHES9-7/16
    • WIDTH INCHES20
    • HEIGHT INCHES8-1/4
    • BRANDGalcon
    • CONNECTION SIZE INCHES3/4 Hose End
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAH3S6912PB
    • SERIES9001EZ
    • TYPEOutdoor Timer W/Hose End Tap
    • PSI15 to 115
    • MAXIMUM GPM5.5
    • MAXIMUM LPM20
    • INCLUDESSimple Dial Settings
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTIONHose End Tap Timer W/Simple Dial Settings
    • WEIGHT LBS7.83
    • CONNECTION TYPENH or BSP
    • MAX RUN TIME HOURS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!