Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAJ1SH312P0 DC 1 Series 1 Station Battery Operated Controller W/ 3/4" Valve

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAJ1SH312P0 DC 1 Series 1 Station Battery Operated Controller W/ 3/4" Valve

Item #: WBB1590709

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Galcon GAJ1SH312P0 DC 1 Series 1 Station Battery Operated Controller W/ 3/4" Valve

The Galcon 61012 DC 1 Irrigation Controller with 3/4" Irrigation Control Valve offers reliable battery operated irrigation zone without the need for an electrical connection. The 61012 DC 1 Series Irrigation Controller with 3/4" Irrigation Control Valve was designed for isolated sites that have no electrical power supply. The 61012 DC 1 is simple to program and offers a reliable solution. Easy to install the 61012 DC1 is shipped pre-mounted and pre-wired to a 3/4" Irrigation Control Valve and can be connected directly to the available water source or integrated to the existing irrigation system.Galcon took great care with the construction and waterproof features of the 61012 DC 1 to ensure that the unit can handle the harshest of environments, including installation inside of a valve box. A single 9V battery will provide power throughout the season.

In addition to outstanding durability, the 61012 DC 1 features easy-to-program LCD screen, weekly or daily programming, 4 start times per day or irrigation by cycles. Water savings can be achieved by connecting a Rain Sensor (NO) to the included sensor connection wire.Scheduling flexibility and rugged reliability make the 61012 DC 1 a powerful irrigation controller with the flexibility of battery power.The integrated 3/4" Irrigation Control valve is designed to offer reliable control of water and features a Globe-Pattern valve that is activated by a fully-supported diaphragm. Keeping durability in mind, the valve was designed with corrosion free materials and a unique clog-free labyrinth inlet to ensure reliable activation of water. With flow rates from 2.2 GPM to 26 GPM, the valve offers a wide operating range and with an operating pressure range of 7 PSI to 145 PSI, you will be hard pressed to find a location here the valve will not function.

Contents:
  • 61012 DC 1 Irrigation Controller pre-wired to S1602 DC Latching solenoid
  • 3652 3/4" Irrigation Control Valve
  • Universal Mounting Bracket
  • Wall Mounting Bracket
  • Owner's Manual


Product Specifications

    • LENGTH INCHES9-3/8
    • WIDTH INCHES16-3/8
    • HEIGHT INCHES13-5/16
    • BRANDGalcon
    • CONNECTION SIZE INCHES3/4
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAJ1SH312P0
    • SERIES61012 DC 1
    • TYPEBattery Operated Controller
    • PSI7 to 145
    • MAXIMUM GPM26
    • MAXIMUM LPM98.42
    • INCLUDES3/4” Irrigation Control Valve, Universal Mounting Bracket
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • MINIMUM GPM2.2
    • MINIMUM LPM8.33
    • DESCRIPTION1 Station Battery Operated Controller W/ 3/4 Valve
    • WEIGHT LBS9.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!