Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAJBS0002P0S 61512 Station Battery Operated Irrigation & Propagation Controller - No Solenoid

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAJBS0002P0S 61512 Station Battery Operated Irrigation & Propagation Controller - No Solenoid

Item #: WBB1590722

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
Galcon GAJBS0002P0S 61512 Station Battery Operated Irrigation & Propagation Controller - No Solenoid

The Galcon 61512 DC 1S Controller can be used for propagation & Irrigation. The unit offers reliable battery operated control without the need for an electrical connection. The 61512 DC 1S was designed for isolated sites that have no electrical power supply. The 61512 DC 1S is simple to program and offers a reliable solution. Easy to install the 61512 DC1S mounts to a valve's solenoid with the universal mounting bracket or to a wall surface with the wall mounted plate Galcon took great care with the construction and waterproof features of the 61512 DC 1S to ensure that the unit can handle the harshest of environments, including installation inside of a valve box. A single 9V battery will provide power throughout the season.

In addition to outstanding durability, the 61512 DC 1S features easy-to-program LCD screen. Need to irrigate in seconds? No problem. The programmable duration can be as short as one second with a cycle that starts every minute or as long as every 30 days. With the programmable irrigation window, you limit irrigation to the desirable time of day. Need to irrigate in minutes or hours? No problem with the weekly or daily programming and 4 start times per day. Water savings can be achieved by connecting a Rain Sensor (NO) to the included sensor connection wire.Scheduling flexibility and rugged reliability make the 61512 DC 1S a powerful irrigation controller with the flexibility of battery power.

Contents:
  • 61512 DC 1S Irrigation Controller
  • Universal Mounting Bracket
  • Wall Mounting Bracket
  • Owner's Manual


Product Specifications

    • LENGTH INCHES5-1/8
    • WIDTH INCHES3-11/16
    • HEIGHT INCHES5-1/8
    • BRANDGalcon
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAJBS0002P0
    • SERIES61512 DC 1S
    • TYPEIrrigation & Propagation Controller
    • PSI7 to 145
    • MAXIMUM GPM26
    • MAXIMUM LPM98.42
    • INCLUDESUniversal Mounting Bracket
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • MINIMUM GPM2.2
    • MINIMUM LPM8.33
    • DESCRIPTIONBattery Operated Irrigation & Propagation Controller - No Solenoid
    • WEIGHT LBS0.88

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!