Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAJCSH002P0 DC 61500 Series 4 Station Battery Operated Irrigation & Propagation Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAJCSH002P0 DC 61500 Series 4 Station Battery Operated Irrigation & Propagation Controller

Item #: WBB1590732

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Customer Review
Product Q&A
Galcon GAJCSH002P0 DC 61500 Series 4 Station Battery Operated Irrigation & Propagation Controller

The Galcon 61542 DC 4S Irrigation Controller can be used for propagation & Irrigation. The unit offers reliable battery operated irrigation zone without the need for an electrical connection. The 61542 DC 4S was designed for isolated sites that have no electrical power supply. The 61542 DC 4S is simple to program and offers a reliable solution. Easy to install the 61542 DC4S mounts to a valve's solenoid with the universal mounting bracket or to a wall surface with the wall mounted plate Galcon took great care with the construction and waterproof features of the 61542 DC 4S to ensure that the unit can handle the harshest of environments, including installation inside of a valve box. A single 9V battery will provide power throughout the season.

In addition to outstanding durability, the 61542 DC 4S features easy-to-program LCD screen. Need to irrigate in seconds? No problem. The programmable duration can be as short as one second with a cycle that starts every minute or as long as every 30 days. With the programmable irrigation window, you limit irrigation to the desirable time of day. Need to irrigate in minutes or hours? No problem with the weekly or daily programming and 4 start times per day. Water savings can be achieved by connecting a Rain Sensor (NO) to the included sensor connection wire.Scheduling flexibility and rugged reliability make the 61542 DC 4S a powerful irrigation controller with the flexibility of battery power.

Contents:
  • 61542 DC 4S Irrigation Controller
  • Universal Mounting Bracket
  • Wall Mounting Bracket
  • Owner's Manual


Product Specifications

    • LENGTH INCHES10-1/8
    • WIDTH INCHES20
    • HEIGHT INCHES5-5/8
    • BRANDGalcon
    • NUMBER OF STATIONS4
    • MANUFACTURERS PART NUMBERGAJCSH002P0
    • SERIESDC 61500
    • TYPEIrrigation & Propagation Controller
    • INCLUDESUniversal Mounting Bracket
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTION4 Station Battery Operated Irrigation & Propagation Controller
    • WEIGHT LBS4.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!