Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAL1S6G12P0 11000 Series Hose End Tap Timer W/Manual Operation

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Galcon GAL1S6G12P0 11000 Series Hose End Tap Timer W/Manual Operation

Item #: WBB1590745

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Galcon GAL1S6G12P0 11000 Series Hose End Tap Timer W/Manual Operation

The Galcon 11000 is the great alternative to watering by hand when combined with a Drip Irrigation System. This long life, high quality Hose End (tap timer) Irrigation Controller can be used to automate the watering of your landscape and potted plants.

Easy to install and simple to program, the 11000 Hose End (tap timer) Irrigation Controller is durable and equipped with a large LCD screen and large user interface buttons make programming a quick and easy task.The 11000 Hose End (tap timer) Irrigation Controller allows you to irrigate by day of the week or every day of the week. Four start times per day can be programmed to irrigate from 1 minute to 12 hours. A manual operation button is a great way to run water on demand.

The 11000 Hose End (tap timer) Irrigation Controller is easy to install, on the inlet side you simply attach the controller to any hose bib while on the outlet side you use a hose thread adapter to connect your irrigation system. We recommend the use of an Anti-Siphon device (not included) with any of our hose end products. Please check with your local water purveyor to see if the use of Anti-siphon device (not included) is required.

Product Specifications

    • LENGTH INCHES10-3/8
    • WIDTH INCHES16-7/8
    • HEIGHT INCHES7-3/8
    • BRANDGalcon
    • CONNECTION SIZE INCHES3/4 Hose End
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAL1S6G12P0
    • SERIES11000
    • TYPEOutdoor Timer W/Hose End Tap
    • PSI15 to 115
    • MAXIMUM GPM5.5
    • MAXIMUM LPM20
    • INCLUDESManual Operation
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTIONHose End Tap Timer W/Manual Operation
    • WEIGHT LBS10.58
    • CONNECTION TYPENH or BSP
    • MAX RUN TIME HOURS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!