Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAR2S1342P0 7001D Series 1 Station Battery Operated Controller, 2" Valve

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAR2S1342P0 7001D Series 1 Station Battery Operated Controller, 2" Valve

Item #: WBB1590725

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Galcon GAR2S1342P0 7001D Series 1 Station Battery Operated Controller, 2" Valve

The Galcon 7001D is a beautifully designed Battery Operated Irrigation Controller that was designed with varied landscape environments in mind. The 7001D controller is ideal for automated operation of Drip and sprinkler systems with the inline irrigation valve.

Are you ready to stop watering by hand? Do you need to install a new drip or sprinkler zone and you don't have power or a free station on your existing irrigation controller? Do you have an issue with a buried irrigation wire and a valve that stopped working? No problem!

The Galcon 7001D is the perfect solution to meet your needs. The Galcon 7001D operates on a single 9V alkaline battery and offers the same features of most traditional irrigation controllers. Comes with a 2 inch inline valve connection.

This item is designed for installation above grade!

Product Specifications

    • LENGTH INCHES6-7/8
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES7-11/16
    • BRANDGalcon
    • CONNECTION SIZE INCHES2
    • NUMBER OF STATIONS1
    • MANUFACTURERS PART NUMBERGAR2S1342P0
    • SERIES7001D
    • TYPEBattery Operated Controller
    • STOCK TYPENon-Stock
    • POWER SUPPLY9V
    • DESCRIPTION1 Station Battery Operated Controller, 2 Valve
    • WEIGHT LBS3.09

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!