Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irritrol RD600-EXT 6-Station Rain Dial Outdoor Controller Remote-Ready Timer

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Irritrol RD600-EXT 6-Station Rain Dial Outdoor Controller Remote-Ready Timer

Item #: WBB1916827

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
Irritrol RD600-EXT 6-Station Rain Dial Outdoor Controller Remote-Ready Timer

Features:
  • 6-Station Outdoor Controller
  • Irritrol Smart Controller
  • Rain sensor ready - sensor bypass switch and terminal for sensor hookup
  • Automatically reschedules Rain Dial-R watering based on weather
  • Compatible with CRR remote series
  • Allows three programs/stations on at once or restricts operations to no overlapping station runs
  • Saves time by quickly erasing only the program desired

Product Specifications

    • LENGTH INCHESRD600
    • WIDTH INCHES--
    • BRANDIrritrol
    • NUMBER OF STATIONS6
    • MANUFACTURERS PART NUMBERRD600-EXT
    • SERIES--
    • TYPE6-Station Rain Dial Controller, Outdoor
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!