Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ring Neoprene Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Ring Neoprene Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Item #: WBB2267922

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 41 ($25.42)

Price: $0.62
Product Information
Customer Review
Product Q&A
Ring Neoprene Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. Good balance of strength, oil, chemical, and UV resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-FG-1241
    • PACKAGE QUANTITY1
    • MATERIALNeoprene
    • COLOR FINISHBlack
    • ID2-7/8"
    • OD4-7/8"
    • TEMPERATURE RANGE-20 to 170 (F)
    • ANSI CLASS150
    • PIPE SIZE2 -1/2"
    • THICKNESS INCHES1/16"
    • TYPERing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!