Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spiral Wound Flange Gasket with Graphite Filler for 1-1/2" Pipe-1/8"T-Class 300 - Pkg Qty 3
See all 29 items in product family

Spiral Wound Flange Gasket with Graphite Filler for 1-1/2" Pipe-1/8"T-Class 300 - Pkg Qty 3

Item #: WBB2301998

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.40 each

Sold in packages of 3

Price: $25.20
Product Information
Customer Review
Product Q&A
Spiral Wound Flange Gasket with Graphite Filler for 1-1/2" Pipe-1/8"T-Class 300

These Flange Gaskets have an outer ring and an inner ring with a graphite filler for a stronger mechanical seal

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-FG-1998
    • PACKAGE QUANTITY1
    • MATERIAL304 Stainless Steel
    • COLOR FINISHMetallic
    • ID1-29/32"
    • OD3-3/4"
    • TEMPERATURE RANGE-300 to 1200 (F)
    • ANSI CLASS300
    • FILLER MATERIALGraphite
    • OUTER RING MATERIAL304 Stainless Steel
    • PIPE SIZE1-1/2"
    • SEALING ELEMENT OD2-3/4"
    • SEALING ELEMENT THICKNESS0.175"
    • THICKNESS INCHES1/8"
    • TYPESpiral Wound
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!