Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Viton Rubber Cord 0.125" Cross Section 25 ft. Length

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Square Viton Rubber Cord 0.125" Cross Section 25 ft. Length

Item #: WBB2266611

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
Square Viton Rubber Cord 0.125" Cross Section 25 ft. Length

The square profile fits edges evenly and because its takes up more room in sealing applications it requires less squeeze (force) to make an effective seal. Excellent resistance to oils, chemicals and high temperatures.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-RC-108
    • PACKAGE QUANTITY1
    • MATERIALViton
    • COLOR FINISHBlack
    • DUROMETER75A
    • CROSS SECTION SHAPESquare
    • CROSS SECTION (ACTUAL)0.125"
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEStandard
    • HARDNESSStandard
    • LENGTH FEET25
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!