Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FDA Silicone Camlock Gasket for 3/4 Hose Coupling - Pack of 10
See all 9 items in product family

FDA Silicone Camlock Gasket for 3/4 Hose Coupling - Pack of 10

Item #: WBB2302135

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($29.40)

Price: $9.80
Product Information
Customer Review
Product Q&A
FDA Silicone Camlock Gasket for 3/4 Hose Coupling - Pack of 10

Silicone Camlock Gaskets are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-CAM-SFDA-3/4
    • PACKAGE QUANTITY10
    • MATERIALSilicone
    • COLOR FINISHRed
    • ID0.88"
    • OD1.38"
    • TEMPERATURE RANGE-85 to 450 (F)
    • GRADEFDA
    • FOR HOSE COUPLING SIZE3/4"
    • THICKNESS INCHES0.22"
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!