Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aramid Compression Packing-3/16"W x 3/16"H x 5 ft.
See all 14 items in product family

Aramid Compression Packing-3/16"W x 3/16"H x 5 ft.

Item #: WBB2302262

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($31.50)

Price: $15.75
Product Information
Customer Review
Product Q&A
Aramid Compression Packing-3/16"W x 3/16"H x 5 ft.

Aramid fibers make up this compression packing used in many types of pumps. It has high cross-sectional density and structural strength while maintaining good sliding characteristics.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-CP-189
    • PACKAGE QUANTITY1
    • MATERIALAramid
    • COLOR FINISHYellow
    • TEMPERATURE RANGE-150 to 500 (F)
    • LENGTH FEET5 ft.
    • WIDTH INCHES3/16"
    • HEIGHT INCHES3/16"
    • FILLERPTFE
    • FOR ROTARY APPLICATIONSYes
    • MAX PRESSURE1000 psi
    • MAX SPEED3900 fpm
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!