Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expanded PTFE with Graphite Compression Packing-3/16"W x 3/16"H x 100 ft.
See all 14 items in product family

Expanded PTFE with Graphite Compression Packing-3/16"W x 3/16"H x 100 ft.

Item #: WBB2302617

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 336.95
Product Information
Customer Review
Product Q&A
Expanded PTFE with Graphite Compression Packing-3/16"W x 3/16"H x 100 ft.

Commonly used in pumps, this compression packing performs well with water, steam, and oils. It has strong resistance to chemicals except for very strong oxidants.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-CP-1
    • PACKAGE QUANTITY1
    • MATERIALePTFE
    • COLOR FINISHGray
    • TEMPERATURE RANGE-400 to 500 (F)
    • LENGTH FEET100 ft.
    • WIDTH INCHES3/16"
    • HEIGHT INCHES3/16"
    • FILLERGraphite
    • FOR ROTARY APPLICATIONSYes
    • MAX PRESSURE1500 psi
    • MAX SPEED3600 fpm
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!