Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expanded PTFE Tape with Adhesive-.394"T x 1"W x 5ft
See all 45 items in product family

Expanded PTFE Tape with Adhesive-.394"T x 1"W x 5ft

Item #: WBB2301680

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Expanded PTFE Tape with Adhesive-.394"T x 1"W x 5ft

Sometimes used in food grade applications, this adhesive strip makes for a great seal and has quick and easy application to any custom connection.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-GT-EPTFE-66
    • PACKAGE QUANTITY1
    • MATERIALCompressible ePTFE Plastic
    • COLOR FINISHWhite
    • TEMPERATURE RANGE-450 to 500 (F)
    • LENGTH FEET5
    • WIDTH INCHES1"
    • SPECS METFDA
    • THICKNESS INCHES.394"
    • VACUUM PRESSURE RATING2500psi
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!