Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 10
See all 15 items in product family

Buna-N Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 10

Item #: WBB2302431

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($29.60)

Price: $7.40
Product Information
Customer Review
Product Q&A
Buna-N Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 10

Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. Buna-N Rubber is a strong material with good oil and grease resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-GMT-H50-79
    • PACKAGE QUANTITY10
    • MATERIALBuna-N
    • DUROMETER50A
    • FITS EDGE THICKNESS1/16"
    • TEMPERATURE RANGE-40 to 250 (F)
    • GROMMET ID1"
    • GROMMET OD1-3/4"
    • GROMMET HEIGHT7/16"
    • COLORBlack
    • FOR HOLE ID1-3/8"
    • FOR OUTDOOR USENo
    • FOR USE WITHOils
    • SPECS METAN931-16-22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!