Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SBR Rubber Push-In Grommet for 13/16" Hole ID and 1/8" Edge Thickness - 1/2" ID - Pack of 25
See all 27 items in product family

SBR Rubber Push-In Grommet for 13/16" Hole ID and 1/8" Edge Thickness - 1/2" ID - Pack of 25

Item #: WBB2301963

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($27.00)

Price: $5.40
Product Information
Customer Review
Product Q&A
SBR Rubber Push-In Grommet for 13/16" Hole ID and 1/8" Edge Thickness - 1/2" ID - Pack of 25

Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. SBR Rubber is the most common grommet material due to its good abrasion resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-GMT-SBR-42
    • PACKAGE QUANTITY25
    • MATERIALSBR
    • DUROMETER55A
    • FITS EDGE THICKNESS1/8"
    • TEMPERATURE RANGE-20 to 170 (F)
    • GROMMET ID1/2"
    • GROMMET OD1-1/16"
    • GROMMET HEIGHT3/8"
    • COLORBlack
    • FOR HOLE ID13/16"
    • FOR OUTDOOR USENo
    • FOR USE WITHGeneral Purpose
    • SPECS METAN931-A8-13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!