Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SBR Rubber Push-In Grommet for 5/16" Hole ID and 1/16" Edge Thickness - 3/16" ID - Pack of 100
See all 27 items in product family

SBR Rubber Push-In Grommet for 5/16" Hole ID and 1/16" Edge Thickness - 3/16" ID - Pack of 100

Item #: WBB2302063

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($26.34)

Price: $4.39
Product Information
Customer Review
Product Q&A
SBR Rubber Push-In Grommet for 5/16" Hole ID and 1/16" Edge Thickness - 3/16" ID - Pack of 100

Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. SBR Rubber is the most common grommet material due to its good abrasion resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-GMT-SBR-1
    • PACKAGE QUANTITY100
    • MATERIALSBR
    • DUROMETER55A
    • FITS EDGE THICKNESS1/16"
    • TEMPERATURE RANGE-20 to 170 (F)
    • GROMMET ID3/16"
    • GROMMET OD7/16"
    • GROMMET HEIGHT3/16"
    • COLORBlack
    • FOR HOLE ID5/16"
    • FOR OUTDOOR USENo
    • FOR USE WITHGeneral Purpose
    • SPECS METAN931-3-5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!