Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
111 O-Ring Fluorosilicone, 7/16ID x 5/8OD, 70 Duro, Round, Blue

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

111 O-Ring Fluorosilicone, 7/16ID x 5/8OD, 70 Duro, Round, Blue

Item #: WBB1371106

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($8.16)

Price: $1.36

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories


Fluorosilicone (FVMQ) is like side chains of silicone rubber, bonding trifluoropropyl, methyl and vinyl. The mechanical and physical properties are similar to VMQ. However, FVMQ offers improved fuel and mineral oil resistance, but less hot air resistance than standard VMQ.

  • Cure system: Peroxide-cured
  • Standard FVMQ compounds are metal peroxide-cured.
  • Temperature Range:
    • Standard Low Temp: -60°C (-76°F)
    • Standard High Temp: 177°C (350°F)

    Product Specifications

      • BRANDGlobal O-Ring
      • MANUFACTURERS PART NUMBERF70111
      • PACKAGE QUANTITY6
      • MATERIALFluorosilicone
      • COLOR FINISHBlue
      • DASH SIZE111
      • DUROMETER70
      • ID (ACTUAL)0.4375
      • ACTUAL INSIDE DIAMETER INCHES0.424
      • ACTUAL INSIDE DIAMETER MILLIMETERS10.77
      • OD (ACTUAL)0.625"
      • ACTUAL OUTSIDE DIAMETER INCHES0.63
      • ACTUAL CROSS SECTION MILLIMETERS2.62
      • ACTUAL CROSS SECTION INCHES0.103
      • CROSS SECTION (ACTUAL)0.125"
      • TEMPERATURE RANGE-76°F to +350°F
      • CONSTRUCTIONFluorosilicone
      • SHAPERound
      • DESCRIPTIONFluorosilicone O-Rings

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!