Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
126 O-Ring Neoprene, 1-3/8ID x 1-9/16OD, 70 Duro, Round, Black

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

126 O-Ring Neoprene, 1-3/8ID x 1-9/16OD, 70 Duro, Round, Black

Item #: WBB1370555

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 93 ($8.37)

Price: $0.09

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories


Chloroprene (CR), also known by its trade name "Neoprene", was one of the first successful synthetic elastomers in 1931 made by Dupont. It is prepared by emulsion polymerization of chloroprene, or 2-chlorobutadiene. CR is a multi-purposed elastomer which yields a balanced combination of properties. It performs well in contact with oils and many chemicals and has good resistance to sun, ozone and weather. It also displays outstanding toughness and good resistance to fire.
  • Cure system: Sulfur-cured
  • Standard CRs are metal oxides and organic accelerators.
Temperature Range:
  • Temperature Range: Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)

Product Specifications

    • BRANDGlobal O-Ring
    • MANUFACTURERS PART NUMBERC70126
    • PACKAGE QUANTITY93
    • MATERIALNeoprene
    • COLOR FINISHBlack
    • DASH SIZE126
    • DUROMETER70
    • ID (ACTUAL)1.375"
    • ACTUAL INSIDE DIAMETER INCHES1.362
    • ACTUAL INSIDE DIAMETER MILLIMETERS34.59
    • OD (ACTUAL)1.5625"
    • ACTUAL OUTSIDE DIAMETER INCHES1.568
    • ACTUAL CROSS SECTION MILLIMETERS2.62
    • ACTUAL CROSS SECTION INCHES0.103
    • CROSS SECTION (ACTUAL)0.125"
    • TEMPERATURE RANGE-40°F to +212°F
    • SHAPERound
    • DESCRIPTIONNeoprene O-Rings
    • CONSTRUCTIONNeoprene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!