Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
334 O-Ring Aflas, 2-5/8ID x 3OD, 80-83 Duro, Round, Black

Rollover image to zoom in

Click image to enlarge

See all 367 items in product family

334 O-Ring Aflas, 2-5/8ID x 3OD, 80-83 Duro, Round, Black

Item #: WBB1371647

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($12.80)

Price: $6.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories


This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)

Product Specifications

    • ACTUAL CROSS SECTION INCHES0.21
    • NOMINAL OUTSIDE DIAMETER INCHES3
    • NOMINAL INSIDE DIAMETER INCHES2-5/8
    • NOMINAL CROSS SECTION INCHES3/16
    • DUROMETER80-83
    • COLOR FINISHBlack
    • CONSTRUCTIONBuna-N Rubber
    • TEMPERATURE RANGE-14°F to +428°F
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBERA80334
    • UNIVERSAL DASH NUMBER334
    • BRANDGlobal O-Ring
    • ACTUAL CROSS SECTION MILLIMETERS5.33
    • ACTUAL INSIDE DIAMETER INCHES2.6
    • SHAPERound
    • ACTUAL OUTSIDE DIAMETER INCHES3.02
    • DESCRIPTIONAflas O-Rings
    • ACTUAL INSIDE DIAMETER MILLIMETERS66.04

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!