Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
336 O-Ring Epdm, 2-7/8ID x 3-1/4OD, 70 Duro, Round, Black

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

336 O-Ring Epdm, 2-7/8ID x 3-1/4OD, 70 Duro, Round, Black

Item #: WBB1370714

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($7.80)

Price: $0.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories


Ethylene Propylene Rubber (EPDM) is a Copolymer of ethylene and propylene. Furthermore, it is a terpolymer of ethylene and propylene with a small amount of a third monomer (usually a diolefin) to permit vulcanization with sulfur. Generally, EPDM possesses an excellent resistance to ozone, sunlight and weathering, and has very good flexibility at low temperature, good chemical resistance (many dilute acids and alkalis as well as polar solvents) and good electrical insulation property.
  • Cure system: Peroxide-cured
  • Standard EPDMs are usually sulfur-cured. Sulfur-cured compounds offer better flexible properties but are more prone to hardening and have an inferior compression set with high temperature
  • Peroxide-cured EPDMs have better heat resistance and a lower compression set. It complies with long-time usage, especially for hose systems in the construction industry, but is more expensive and more difficult for production than the sulfur-cured EPDMs
Temperature Range:
  • Standard Low Temp: -55°C (-67°F)
  • Standard High Temp: 125°C (257°F)

Product Specifications

    • BRANDGlobal O-Ring
    • MANUFACTURERS PART NUMBERE70336
    • PACKAGE QUANTITY13
    • MATERIALEPDM
    • COLOR FINISHBlack
    • DASH SIZE336
    • DUROMETER70
    • ID (ACTUAL)2.875"
    • ACTUAL INSIDE DIAMETER INCHES2.85
    • ACTUAL INSIDE DIAMETER MILLIMETERS72.39
    • OD (ACTUAL)3.25"
    • ACTUAL OUTSIDE DIAMETER INCHES3.27
    • ACTUAL CROSS SECTION MILLIMETERS5.33
    • ACTUAL CROSS SECTION INCHES0.21
    • CROSS SECTION (ACTUAL)0.1875"
    • TEMPERATURE RANGE-67°F to +257°F
    • SHAPERound
    • DESCRIPTIONEPDM O-Rings
    • CONSTRUCTIONEPDM Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!