Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
908 O-Ring Aflas, 5/8ID x 13/16OD, 80-83 Duro, Round, Black

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

908 O-Ring Aflas, 5/8ID x 13/16OD, 80-83 Duro, Round, Black

Item #: WBB1370503

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($7.75)

Price: $0.31

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories


This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)

Product Specifications

    • BRANDGlobal O-Ring
    • MANUFACTURERS PART NUMBERA80908
    • PACKAGE QUANTITY25
    • MATERIALAflas
    • COLOR FINISHBlack
    • DASH SIZE908
    • DUROMETER80-83
    • ID (ACTUAL)0.625"
    • ACTUAL INSIDE DIAMETER INCHES0.644
    • ACTUAL INSIDE DIAMETER MILLIMETERS16.36
    • OD (ACTUAL)0.8125"
    • ACTUAL OUTSIDE DIAMETER INCHES0.818
    • ACTUAL CROSS SECTION MILLIMETERS2.2
    • ACTUAL CROSS SECTION INCHES0.087
    • CROSS SECTION (ACTUAL)0.0625"
    • TEMPERATURE RANGE-14°F to +428°F
    • SHAPERound
    • DESCRIPTIONAflas O-Rings
    • CONSTRUCTIONAflas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!