discount codeFree shipping over 300

Applied at checkout

Brown Viton O-Ring-Dash 252- Pack of 1

Brown Viton O-Ring-Dash 252- Pack of 1

Item #: WBB2272278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 6

Price: $3.87

Quantity

Popular item in this category

Brown Viton O-Ring-Dash 340 - Pack of 1

Usually ships in 1 to 4 days

Not Yet Rated

$4.31

Customers Also Viewed

Brown Viton O-Ring-Dash 252- Pack of 1

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75252
  • PACKAGE QUANTITY1
  • MATERIALViton
  • COLOR FINISHBrown
  • DASH SIZE252
  • DUROMETER75A
  • ID (ACTUAL)5.234"
  • ID (FRACTIONAL)5 1/4"
  • OD (ACTUAL)5.512"
  • OD (FRACTIONAL)5-1/2"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-Dash 252- Pack of 1

Brown Viton O-Ring-Dash 252- Pack of 1

Item #: WBB2272278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top