APG Buna 70 Duro Nitrile O-Ring - 1/2 I.D., 11/16 O.D. - Min Qty 2000
See all 5 items in product family

APG Buna 70 Duro Nitrile O-Ring - 1/2 I.D., 11/16 O.D. - Min Qty 2000

Item #: WBB253600

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2000 ($40.00)

Price: $0.02
Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from nitrile (buna N) 70 Duro material. Temperature range of -40°F to +250°F. Features an excellent resistance to petroleum products. Also has excellent compression set, tear resistance and abrasion resistance. Does not have good resistance to ozone, sunlight or weather. Nominal dimensions are 1/2" inside diameter, 11/16" outside diameter, and 3/32" cross section.

Product Specifications

    • BRANDAPG
    • MANUFACTURERS PART NUMBERZGIH70112
    • PACKAGE QUANTITY1
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE568-112
    • DUROMETER70
    • ID (ACTUAL)0.5"
    • OD (ACTUAL)0.6875"
    • CROSS SECTION (ACTUAL)0.09375"
    • TEMPERATURE RANGE-40°F to +250°F
    • CONSTRUCTIONBuna-N Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!