Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Buna 70 Duro Nitrile O-Ring - 11-1/2 I.D., 11-3/4 O.D. - Min Qty 50
See all 6 items in product family

APG Buna 70 Duro Nitrile O-Ring - 11-1/2 I.D., 11-3/4 O.D. - Min Qty 50

Item #: WBB253372

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($47.00)

Price: $0.94
Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from nitrile (buna N) 70 Duro material. Temperature range of -40°F to +250°F. Features an excellent resistance to petroleum products. Also has excellent compression set, tear resistance and abrasion resistance. Does not have good resistance to ozone, sunlight or weather. Nominal dimensions are 11-1/2" inside diameter, 11-3/4" outside diameter, and 1/8" cross section.

Product Specifications

    • BRANDAPG
    • MANUFACTURERS PART NUMBERZGIH70277
    • PACKAGE QUANTITY1
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE568-277
    • DUROMETER70
    • ID (ACTUAL)11.50"
    • OD (ACTUAL)11.75"
    • CROSS SECTION (ACTUAL)0.125"
    • TEMPERATURE RANGE-40°F to +250°F
    • CONSTRUCTIONBuna-N Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!