discount codeFree shipping over 300

Applied at checkout

Buna-N O-Ring-3.5mm Wide 13mm ID - Pack of 100

Buna-N O-Ring-3.5mm Wide 13mm ID - Pack of 100

Item #: WBB2268639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 3

Price: $8.70

Quantity

Popular item in this category

Buna-N O-Ring-3.5mm Wide 9mm ID - Pack of 100

Usually ships in 1 to 4 days

Not Yet Rated

$7.00

Customers Also Viewed

Buna-N O-Ring-3.5mm Wide 13mm ID - Pack of 100

Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAH3.5X13
  • PACKAGE QUANTITY100
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DUROMETER70A
  • ID (mm)13
  • CROSS SECTION (mm)3.5
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N O-Ring-3.5mm Wide 13mm ID - Pack of 100

Buna-N O-Ring-3.5mm Wide 13mm ID - Pack of 100

Item #: WBB2268639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top