Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N O-Ring Cord, 0284139, .139" Dia, 70 Durometer - Min Qty 56
See all 11 items in product family

Buna-N O-Ring Cord, 0284139, .139" Dia, 70 Durometer - Min Qty 56

Item #: WBB954652

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 56 ($11.20)

Price: $0.20
Product Information
Customer Review
Product Q&A
Accessories
Buna-N O-Ring Cord, 0284139, .139" Dia, 70 Durometer

Buna 70 (Nitrile) O-Ring Cord. The most widely used O-Ring elastomer. Excellent resistance to petroleum products. Excellent compression set, tear and abrasion resistance. Does not have good resistance to ozone, sunlight, or weather, unless specifically compounded. Should not be stored in direct sunlight or near motors or other electrical equipment which may generate ozone.
*Priced per foot.

Product Specifications

    • BRANDAPG
    • MANUFACTURERS PART NUMBER0284139
    • MATERIALBuna-N
    • DUROMETER70
    • ACTUAL CROSS SECTION INCHES0.139 (+/-) 0.007
    • CROSS SECTION NOMINAL INCHES1/8
    • TEMPERATURE RANGE40°F to +250°F
    • DIAMETER INCHES.139
    • CONSTRUCTIONBuna-N Rubber
    • STYLE'
    • TYPEO-Ring Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this item come with a certificate of conformity? (i.e. verification that the process of manufacturing met national safety standards) If not, is it possible to receive one from the manufacturer?

Question Asked By: Andrew , November 15, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result