Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Fluoroelastomer 75 Duro Viton® O-Ring - 1-3/16 I.D., 1-7/16 O.D. - Min Qty 75
See all 2 items in product family

APG Fluoroelastomer 75 Duro Viton® O-Ring - 1-3/16 I.D., 1-7/16 O.D. - Min Qty 75

Item #: WBB253645

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 75 ($24.00)

Price: $0.32
Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from fluoroelastomer (Viton®) 75 Duro material. Temperature range -15°F to +400°F . O-Ring has excellent mechanical and physical properties. Features good resistance to petroleum products, low compression set, and high temperature resistance. Wide spectrum of chemical compatibility. Nominal dimensions are 1-3/16" inside diameter, 1-7/16" outside diameter, and 1/8" cross section.

Product Specifications

    • BRANDAPG
    • MANUFACTURERS PART NUMBERZGIV70217
    • PACKAGE QUANTITY1
    • MATERIALFluoroelastomer
    • COLOR FINISHBlack
    • DASH SIZE568-217
    • DUROMETER75
    • ID (ACTUAL)1.1875"
    • OD (ACTUAL)1.4375"
    • CROSS SECTION (ACTUAL)0.125"
    • TEMPERATURE RANGE-15°F to +400°F
    • CONSTRUCTIONFluoroelastomer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!