APG Fluoroelastomer 75 Duro Viton® O-Ring - 15 I.D., 15-1/2 O.D. - Min Qty 2
See all 2 items in product family

APG Fluoroelastomer 75 Duro Viton® O-Ring - 15 I.D., 15-1/2 O.D. - Min Qty 2

Item #: WBB253451

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($32.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from fluoroelastomer (Viton®) 75 Duro material. Temperature range -15°F to +400°F . O-Ring has excellent mechanical and physical properties. Features good resistance to petroleum products, low compression set, and high temperature resistance. Wide spectrum of chemical compatibility. Nominal dimensions are 15" inside diameter, 15-1/2" outside diameter, and 1/4" cross section.

Product Specifications

    • BRANDAPG
    • MANUFACTURERS PART NUMBERZGIV70459
    • PACKAGE QUANTITY1
    • MATERIALFluoroelastomer
    • COLOR FINISHBlack
    • DASH SIZE568-459
    • DUROMETER75
    • ID (ACTUAL)15"
    • OD (ACTUAL)15.50"
    • CROSS SECTION (ACTUAL)0.25"
    • TEMPERATURE RANGE-15°F to +400°F
    • CONSTRUCTIONFluoroelastomer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!