Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fluorosilicone 70A O-Ring-Dash 218-Quantity of 5 - Pkg Qty 2
See all 50 items in product family

Fluorosilicone 70A O-Ring-Dash 218-Quantity of 5 - Pkg Qty 2

Item #: WBB2301632

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.25 each

Sold in packages of 2

Price: $28.50
Product Information
Customer Review
Product Q&A
Fluorosilicone 70A O-Ring-Dash 218-Quantity of 5

Fluorosilicone is a combination of fluoroelastomer and silicone which results in an excellent material for fuels, chemicals, and oils with excellent high and low temperature resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAFLS70218
    • PACKAGE QUANTITY5
    • MATERIALFluorosilicone
    • COLOR FINISHBlue
    • DASH SIZE218
    • DUROMETER70A
    • ID (ACTUAL)1.234"
    • ID (FRACTIONAL)1 1/4"
    • OD (ACTUAL)1.512"
    • OD (FRACTIONAL)1-1/2"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.139"
    • CROSS SECTION (FRACTIONAL)1/8"
    • TEMPERATURE RANGE-80 to 400 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!