Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pack of 50-Viton Square Profile O-Rings Dash 007
See all 45 items in product family

Pack of 50-Viton Square Profile O-Rings Dash 007

Item #: WBB2303564

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($29.50)

Price: $14.75
Product Information
Customer Review
Product Q&A
Pack of 50-Viton Square Profile O-Rings Dash 007

Square profile O-Rings require less squeeze to make an effective seal and won’t roll or twist in moving applications. Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAVSQ70007
    • PACKAGE QUANTITY50
    • MATERIALViton
    • COLOR FINISHBlack
    • DASH SIZE007
    • DUROMETER75A
    • ID (ACTUAL)0.145"
    • ID (FRACTIONAL)3/32"
    • OD (ACTUAL)0.285"
    • OD (FRACTIONAL)9/32"
    • CROSS SECTION SHAPESquare
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!