Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soft Buna-N O-Ring-Dash 008-Pack of 25 - Pkg Qty 8
See all 99 items in product family

Soft Buna-N O-Ring-Dash 008-Pack of 25 - Pkg Qty 8

Item #: WBB2302005

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.90 each

Sold in packages of 8

Price: $23.20
Product Information
Customer Review
Product Q&A
Soft Buna-N O-Ring-Dash 008-Pack of 25

While they are not as strong as other Buna-N O-Rings, Soft Buna-N O-Rings require less force to make an effective seal and conform better to uneven surfaces. They are suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAH50008
    • PACKAGE QUANTITY25
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE008
    • DUROMETER50A
    • ID (ACTUAL)0.176"
    • ID (FRACTIONAL)3/16"
    • OD (ACTUAL)0.316"
    • OD (FRACTIONAL)5/16"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-40 to 250 (F)
    • GRADEStandard
    • HARDNESSSoft
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!