Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viton X-Profile O-Ring-Dash 237-Pack of 1 - Pkg Qty 4
See all 120 items in product family

Viton X-Profile O-Ring-Dash 237-Pack of 1 - Pkg Qty 4

Item #: WBB2301767

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 4

Price: $25.20
Product Information
Customer Review
Product Q&A
Viton X-Profile O-Ring-Dash 237-Pack of 1

Chemical Resistant Viton X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAQV70237
    • PACKAGE QUANTITY1
    • MATERIALViton
    • COLOR FINISHBlack
    • DASH SIZE237
    • DUROMETER75A
    • ID (ACTUAL)3.359"
    • ID (FRACTIONAL)3 3/8"
    • OD (ACTUAL)3.637"
    • OD (FRACTIONAL)3-5/8"
    • CROSS SECTION SHAPEX
    • CROSS SECTION (ACTUAL)0.139"
    • CROSS SECTION (FRACTIONAL)1/8"
    • TEMPERATURE RANGE-80 to 450 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!