Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N Rod Wiper for 1/2" Rod - Pack of 1 - Pkg Qty 6
See all 11 items in product family

Buna-N Rod Wiper for 1/2" Rod - Pack of 1 - Pkg Qty 6

Item #: WBB2302237

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.85 each

Sold in packages of 6

Price: $23.10
Product Information
Customer Review
Product Q&A
Buna-N Rod Wiper for 1/2" Rod - Pack of 1

Wipers scrape dirt, dust, and moisture from the rod, preventing contamination inside the cylinder. A two lip-design means that these wipers also function as a rod seal. Buna-N is good choice for applications requiring oil resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSARWH0500H90
    • PACKAGE QUANTITY1
    • MATERIALBuna-N
    • DUROMETER90A
    • ID1/2"
    • OD13/16"
    • TEMPERATURE RANGE-40 to 250 (F)
    • HEIGHT INCHES13/64"
    • COLORBlack
    • FOR USE WITHLinear Motion
    • MAX PRESSURENR
    • MAX SPEED3.3 ft/s

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!