Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, Double Pedestal Bench B-23, Plastic Laminate Safety Edge, 60"W X 36"D, Blue

Stackbin Workbench, Double Pedestal Bench B-23, Plastic Laminate Safety Edge, 60"W X 36"D, Blue

Item #: WBB751756

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,235.00
Product Information
Customer Review
Product Q&A
Accessories
Stackbin, Double Pedestal Bench B-23, Plastic Laminate Safety Edge, 60"W X 36"D, Gray

This drawer pedestal workbench includes (2) pedestals with (7) 23" long roller bearing drawers each having a 75# capacity. One pedestal has (2) 3", (1) 5", and (1) 11" high x 23" long drawers and the other has (2) 5" and (1) 11" high x 23" long drawers. All drawer pedestals ship out fully assembled and just need to be mounted to the bottom of the work surface. All roller bearing drawers are 14" wide (inside) and all drawer cabinets measure 15 1/2" wide x 29 3/4" deep.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES36
    • HEIGHT INCHES30-1/4
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONFIGURATION4 Drawers/3 Drawers
    • CONSTRUCTION16 & 18 Gauge Steel Spot Welded & Bolted
    • DRAWER QUANTITY(2) 3"H, (1) 5"H, (1) 11"H / (2) 5"H, (1) 11"H
    • MANUFACTURERS PART NUMBER8-13536C-BL
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • WEIGHT LBS350
    • DRAWER LENGTH23
    • TOP THICKNESS INCHES1-3/4
    • COLORBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed