Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Hole Strap Ss 1-1/2" Ips - Pkg Qty 21
See all 35 items in product family

2 Hole Strap Ss 1-1/2" Ips - Pkg Qty 21

Item #: WBB359631

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.99 each

Sold in packages of 21

Price: $83.79
Product Information
Customer Review
Product Q&A
2 HOLE STRAP SS 1-1/2" IPS

TWO HOLE PIPE STRAP, 304 STAINLESS STEEL, IPS - Designed as a light duty support for schedule 40/80 sized pipe. Attaches directly to horizontal or vertical structural member. Stainless steel hangers are recommended for applications where protection from corrosive environment is needed.

Product Specifications

    • MATERIAL SIZE13ga x 3/4
    • DIMENSION C3-7/16
    • DIMENSION B4-7/16
    • PIPE SIZE INCHES1-1/2
    • HOLE SIZE A9/32
    • WEIGHT EACH LBS.0.115
    • CONSTRUCTIONStainless Steel
    • PIPE OD1.9
    • TYPE2 Hole
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed