Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 2330002 1/2" PVC Tube Nailer - Pkg Qty 600

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wal-Rich® 2330002 1/2" PVC Tube Nailer - Pkg Qty 600

Item #: WBB1370285

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 25%
$0.12 each

Sold in packages of 600

Price: $72.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 2330002 1/2" PVC Tube Nailer

PVC tube nailer

Product Specifications

    • BRANDWal-Rich
    • MANUFACTURERS PART NUMBER2330002
    • CONSTRUCTIONPlastic
    • SIZE1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed