Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 2405016 2-1/2" Galvanized Two-Hole Pipe Straps - Pkg Qty 75

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Wal-Rich® 2405016 2-1/2" Galvanized Two-Hole Pipe Straps - Pkg Qty 75

Item #: WBB1370102

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.00 Save up to 28%
$1.09 each

Sold in packages of 75

Price: $81.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 2405016 2-1/2" Galvanized Two-Hole Pipe Straps

Galvanized two-hole pipe straps

Product Specifications

    • BRANDWal-Rich
    • MANUFACTURERS PART NUMBER2405016
    • PIPE SIZE INCHES2-1/2
    • HOLE SIZE INCHES5/16
    • TYPE2 Hole

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed