Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Band Hanger S/S T304 1"
See all 11 items in product family

Band Hanger S/S T304 1"

Item #: WBB359777

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($94.40)

Price: $5.90
Product Information
Customer Review
Product Q&A
BAND HANGER S/S T304 1"

BAND HANGER, Designed for the suspension of non-insulated stationary pipe lines. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed. Upper locknut must be tightened securely to assure proper hanger performance.

Product Specifications

    • MATERIAL SIZE16ga x 3875
    • DIMENSION C2-13/16
    • DIMENSION B2-3/16
    • DIMENSION E1-5/16
    • PIPE SIZE INCHES1
    • MAX REC LOAD LBS.610
    • WEIGHT EACH LBS.0.12
    • DIMENSION F1-1/16
    • CONSTRUCTIONStainless Steel
    • PIPE OD1.315
    • DIMENSION A3/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed