Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" x 75' LF K-Flex AL Cladding

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

48" x 75' LF K-Flex AL Cladding

Item #: WBB307830

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 592.00
Product Information
Customer Review
Product Q&A
48" x 75' LF K-Flex AL Cladding

Dent-resistant Cladding with an aluminum appearance that ideal for outdoor use. Sold in package quantity of 1, priced each.

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER800-CLAD-AL-48
    • PACKAGE QUANTITY1
    • COLOR FINISHSilver & Black
    • LENGTH INCHES--
    • WIDTH INCHES48
    • LENGTH FEET75
    • WIDTH FEET--
    • FLEXIBILITYExcellent
    • THICKNESS INCHES--
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • OZONE RESISTANCEExcellent
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F
    • WALL THICKNESS INCHES--
    • REACTION TO FIRE25/450
    • NOMINAL INSIDE DIAMETER INCHES--
    • DIMENSIONAL STABILITY<4.0 Percent @ 220°F
    • ODORNegligible
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • OPERATING TEMPERATURE RANGE-297°F - 220°F
    • CHEMICAL/ SOLVENT RESISTANCEExcellent
    • DESCRIPTIONAL Cladding
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • DENSITY3-4 PCF
    • RESISTANCE TO OIL & GREASESGood
    • WATER ABSORPTION %<0.20 by Volume
    • RESISTANCE TO U.V & WEATHERExcellent
    • EMISSIVITY0.8
    • % CLOSED CELLS>90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed