Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johns Manville 5"X3' FT FIBERGLASS PIPE INSULATION 1" WALL

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Johns Manville 5"X3' FT FIBERGLASS PIPE INSULATION 1" WALL

Item #: WBB2240657

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Johns Manviller 5"X3'X1" FIBERGLASS PIPE COVE

Features:
  • Fiberglass Pipe Insulation
  • 3 feet long
  • IPS: 5"
  • Wall : 1"


Product Specifications

    • WALL THICKNESS INCHES1
    • WEIGHT LBS.2.32
    • COLOR FINISHWhite
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBER301295
    • HEIGHT INCHES5
    • WIDTH INCHES5
    • TYPEFiberglass
    • BRANDJohns Manville

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!