Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 50 ft.

Rollover image to zoom in

Click image to enlarge

Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 50 ft.

Item #: WBB2266659

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 50 ft.

This Polyurethane tubing meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications. It is stronger and more abrasion resistant than Silicone tubing, but not as flexible.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-470
    • MATERIALPolyurethane
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • LENGTH FEET50
    • ID (in.)1/4"
    • OD (in.)3/8"
    • BEND RADIUS1"
    • TEMPERATURE RANGE-80 to 150 (F)
    • DUROMETER90A
    • HARDNESS RATINGFirm
    • FLEXIBILITYVery Flexible
    • REINFORCEMENTNone
    • SPECIFICATIONFDA and NSF
    • OPERATING PRESSURE120 psi
    • WALL THICKNESS INCHES1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!