Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear PVC Tubing-1/8"ID x 3/16"OD x 100 ft. - Pkg Qty 3
See all 32 items in product family

Clear PVC Tubing-1/8"ID x 3/16"OD x 100 ft. - Pkg Qty 3

Item #: WBB2302547

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.10 each

Sold in packages of 3

Price: $24.30
Product Information
Customer Review
Product Q&A
Clear PVC Tubing-1/8"ID x 3/16"OD x 100 ft.

This clear FDA PVC tubing is a multipurpose material which can be used for food and beverage, and air and water. This tubing is easy to clean as well.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-67
    • MATERIALPVC
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • LENGTH FEET100
    • ID (in.)1/8"
    • OD (in.)3/16"
    • WALL THICKNESS (in.)1/32"
    • BEND RADIUS3/4"
    • TEMPERATURE RANGE-40 to 150 (F)
    • DUROMETER60 - 70A
    • HARDNESS RATINGSoft
    • FLEXIBILITYVery Flexible
    • REINFORCEMENTNone
    • SPECIFICATIONFDA
    • OPERATING PRESSURE20 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!