Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Soft PVC Tubing for Fuels and Lubricants-  1/2"ID x 5/8"OD x 50 ft.

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Clear Soft PVC Tubing for Fuels and Lubricants- 1/2"ID x 5/8"OD x 50 ft.

Item #: WBB2266626

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Clear Soft PVC Tubing for Fuels and Lubricants- 1/2"ID x 5/8"OD x 50 ft.

This Clear PVC is specifically designed for conveying fuels and lubricants and is tinted yellow for color identification.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-1194
    • MATERIALFuel Grade PVC
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • LENGTH FEET50
    • ID (in.)1/2"
    • OD (in.)5/8"
    • BEND RADIUS25/32"
    • TEMPERATURE RANGE-50 to 150 (F)
    • DUROMETER55A
    • HARDNESS RATINGSoft
    • FLEXIBILITYVery Flexible
    • REINFORCEMENTNone
    • SPECIFICATIONStandard
    • OPERATING PRESSURE20 psi
    • WALL THICKNESS INCHES1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!