Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nylon Tubing for Air-1/4"ID x 3/8"OD x 50 ft.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Nylon Tubing for Air-1/4"ID x 3/8"OD x 50 ft.

Item #: WBB2266643

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Nylon Tubing for Air-1/4"ID x 3/8"OD x 50 ft.

This Nylon tubing is hard, yet flexible, and is often used for air lines.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-598
    • MATERIALNylon
    • PACKAGE QUANTITY1
    • COLOR FINISHBlack
    • LENGTH FEET50
    • ID (in.)1/4"
    • OD (in.)3/8"
    • BEND RADIUS3-1/2"
    • TEMPERATURE RANGE-100 to 250 (F)
    • DUROMETER70D
    • HARDNESS RATINGHard
    • FLEXIBILITYFlexible
    • REINFORCEMENTNone
    • SPECIFICATIONStandard
    • WALL THICKNESS INCHES1/16
    • OPERATING PRESSURE300 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!