discount codeFree shipping over 300

Applied at checkout

Nylon Tubing for Air-1/8"ID x 3/16"OD x 100 ft.

Nylon Tubing for Air-1/8"ID x 3/16"OD x 100 ft.

Item #: WBB2270337

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Quantity

Popular item in this category

Chemical Resistant FEP Tubing-3/16"ID x 5/16"OD x 10 ft.

Usually ships in 1 to 4 days

Not Yet Rated

$21.75

Customers Also Viewed

Nylon Tubing for Air-1/8"ID x 3/16"OD x 100 ft.

This Nylon tubing is hard, yet flexible, and is often used for air lines.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-579
  • MATERIALNylon
  • PACKAGE QUANTITY1
  • COLOR FINISHBlack
  • LENGTH FEET100
  • ID (in.)1/8"
  • OD (in.)3/16"
  • BEND RADIUS1-1/2"
  • TEMPERATURE RANGE-100 to 250 (F)
  • DUROMETER70D
  • HARDNESS RATINGHard
  • FLEXIBILITYFlexible
  • REINFORCEMENTNone
  • SPECIFICATIONStandard
  • OPERATING PRESSURE300 psi
  • WALL THICKNESS INCHES1/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Tubing for Air-1/8"ID x 3/16"OD x 100 ft.

Nylon Tubing for Air-1/8"ID x 3/16"OD x 100 ft.

Item #: WBB2270337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top