Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reinforced High Pressure FDA Silicone Tubing - 3/8"ID x 11/16"OD x 50 ft. Long
See all 30 items in product family

Reinforced High Pressure FDA Silicone Tubing - 3/8"ID x 11/16"OD x 50 ft. Long

Item #: WBB2302909

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 296.95
Product Information
Customer Review
Product Q&A
Reinforced High Pressure FDA Silicone Tubing - 3/8"ID x 11/16"OD x 50 ft. Long

This FDA Silicone is reinforced with a polyester braid to withstand higher pressures. It is often used in food processing, air and water transfer, and breweries and distilleries.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-792
    • MATERIALSilicone
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • LENGTH FEET50
    • ID (in.)3/8"
    • OD (in.)11/16"
    • WALL THICKNESS (in.)5/32"
    • BEND RADIUS1"
    • TEMPERATURE RANGE-100 to 440 (F)
    • DUROMETER70A
    • HARDNESS RATINGSoft
    • FLEXIBILITYVery Flexible
    • REINFORCEMENTPolyester Braid
    • SPECIFICATIONFDA
    • OPERATING PRESSURE215 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!