Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
All Purpose Pvc, Cpvc & Abs Cement For Plastic Pipe & Fittings, 1 Pt. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

All Purpose Pvc, Cpvc & Abs Cement For Plastic Pipe & Fittings, 1 Pt. - Pkg Qty 12

Item #: WBB638328

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.90 each

Sold in packages of 12

Price: $94.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
All Purpose PVC, CPVC & ABS Cement For Plastic Pipe & Fittings, 1 Pt.

Use with PVC, CPVC & ABS pipe and fittings.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • SIZE1 Pt.
    • PACKAGE QUANTITY12
    • DESCRIPTIONAll Purpose Cement

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed